text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 350 x 4,0 x 20

Article number 5Y809720
Application Cutting
Thickness (mm) 4
Disc diameter (mm) 350
Granulation 24
Bore diameter 20

Specifications

Application Cutting
Thickness (mm) 4
Disc diameter (mm) 350
Granulation 24
Bore diameter 20
Particle type Silicon carbide

Description

This PREMIUM*** cut-off wheel achieves the best results due to its excellent cutting ability that reduces the work of the operator. The cut-off wheel delivers the optimum cutting performance on solid material and large cross-sections.Developed for use on manual cut-off machines with electric or petrol engines. Suitable for pure off-hand and guided off-hand applications.

Article numbers

Article number 5Y809720
EAN 9003176685706
UBB 500572044500
UNSPSC 27110000
Manufacturer article nr  668570
Do not close this page. This message will disappear, when the page is fully loaded.