text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 350 x 4,0 x 20

Article number 1G089238
Application Cutting
Shape Flat
Thickness (mm) 4
Disc diameter (mm) 350
Granulation 30

Specifications

Application Cutting
Shape Flat
Thickness (mm) 4
Disc diameter (mm) 350
Granulation 30
Suitable for metal Yes
Bore diameter (mm) 20
Particle type Corundum
Model 41H

Description

For machining different kinds of steel For cutting workpieces with large cross-sections Developed for use on manual cut-off machines with electric or petrol engines Suitable for pure off-hand and guided off-hand applications Very good lifetime and stability Also suitable for powerful (over 5 kW) stationary machines

Article numbers

Article number 1G089238
EAN 9003173847565
UBB 500572050515
UNSPSC 27110000
Manufacturer article nr  384756
Do not close this page. This message will disappear, when the page is fully loaded.