text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 350X2,5X25,4


The PREMIUM cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfect for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique

Article number 0Q371333
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 350
Granulation 36
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 350
Granulation 36
Suitable for metal Yes
Bore diameter 25.4
Particle type Corundum
Brand Tyrolit
Model 41

Description

The PREMIUM cut-off wheel for steel guarantees the safest cutting of any workpieces on stationary machines - regardless of the diameter. This product is designed for machining a wide range of steel grades and is perfect for stationary cut-off grinding of workpieces with large cross-sections, solid material and profiles. Maximum standing time and unique easy cutting ability are guaranteed with this product, which is due not least to our special Tyrolit pressing process and the rough side surfaces of the cut-off wheel. This reduces side friction and tarnish on the workpiece is a thing of the past.

Article numbers

Article number 0Q371333
EAN 9003177794285
UBB 500572054657
UNSPSC 27110000
Manufacturer article nr  779428
Do not close this page. This message will disappear, when the page is fully loaded.