text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 300 x 3,5 x 25,4

Article number 0V559959
Application Cutting
Thickness (mm) 3.5
Disc diameter (mm) 300
Granulation 30
Suitable for metal Yes

Specifications

Application Cutting
Thickness (mm) 3.5
Disc diameter (mm) 300
Granulation 30
Suitable for metal Yes
Bore diameter 25.4
Particle type Corundum

Description

Broad assortment Universal use Reduced working times

Article numbers

Article number 0V559959
EAN 9003176363994
UBB 500572049970
UNSPSC 27110000
Manufacturer article nr  636399
Do not close this page. This message will disappear, when the page is fully loaded.