text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 300 x 3,2 x 22,23

Article number 0Y876929
Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 300
Granulation 36
Suitable for metal Yes

Specifications

Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 300
Granulation 36
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum

Description

Broad assortment Universal use Reduced working times

Article numbers

Article number 0Y876929
EAN 9003175984879
UBB 500572054400
UNSPSC 27110000
Manufacturer article nr  598487
Do not close this page. This message will disappear, when the page is fully loaded.