text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 300 x 2,0 x 32

Article number 7J322616
Application Cutting
Thickness (mm) 2
Disc diameter (mm) 300
Suitable for wet operation Yes
Granulation 80

Specifications

Application Cutting
Thickness (mm) 2
Disc diameter (mm) 300
Suitable for wet operation Yes
Granulation 80
Suitable for plastic Yes
Suitable for metal Yes
Bore diameter (mm) 32
Particle type Silicon carbide

Description

The PREMIUM*** laboratory cut-off wheel is a high-performance cut-off wheel for nonferrous metals, titanium and plastic. It is used for cutting laboratory samples that have to be cut quickly and without structural alterations, workpiece deformations or cracks. Assembly is usually carried out on wet cutting systems with a manual or automatic feed, at a maximum operating speed of 50 m/s.Sufficient coolant with 2-3% anti-corrosive must be used for machining, and feed values must not be too high in order to prevent a cut deviation. The workpiece must be fixed during machining and the wheel must not be exposed to lateral load.

Article numbers

Article number 7J322616
EAN 9003171672299
UBB 500572065703
UNSPSC 27110000
Manufacturer article nr  167229
Do not close this page. This message will disappear, when the page is fully loaded.