text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 300

Article number 1T373240
Application Cutting
Disc diameter (mm) 300
Granulation 30
Bore diameter 25.4
Particle type Corundum

Specifications

Application Cutting
Disc diameter (mm) 300
Granulation 30
Bore diameter 25.4
Particle type Corundum
Brand Tyrolit

Description

Excellent economic efficiency Reduced load Universal use

Article numbers

Article number 1T373240
EAN 9003170759397
UBB 500512719682
UNSPSC 27110000
Manufacturer article nr  75939
Do not close this page. This message will disappear, when the page is fully loaded.