text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 2,0 x 22,23


This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well

Article number 9W465052
Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 230
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 230
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 41

Description

This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well as easy cutting ability.

Article numbers

Article number 9W465052
EAN 9003172411347
UBB 500683340565
UNSPSC 27112700
Manufacturer article nr  34332839
Do not close this page. This message will disappear, when the page is fully loaded.