text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 2,0 x 22,23


For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for maximum lifetime and stability New specifications prevent clogging and dulling of the wheel Specification and manufacturing method enable the shortest cutting times Enhanced performance For machining different types of nonferrous metals such as aluminium, aluminium bronze, aluminium base alloys, copper, bronze, brass, nickel silver and titanium 1.0 to 1.9 mm for fastest cutting and minimum burr formation 2.0 to 3.0 mm for maximum lifetime and stability New specifications prevent clogging and dulling of the wheel Specification and manufacturing method enable the shortest cutting times Enhanced performance

Article number 4Y454025
Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 230
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2
Disc diameter (mm) 230
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 41

Description

New specifications prevent the clogging and dulling of the grinding wheel which used to be a common result of material abrasion.

Article numbers

Article number 4Y454025
EAN 9003172444208
UBB 500683338502
UNSPSC 27112700
Manufacturer article nr  34332825
Do not close this page. This message will disappear, when the page is fully loaded.