text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 1.9 x 22.23


The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly

Article number 2T196041
Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Granulation 46
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 41

Description

The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Article numbers

Article number 2T196041
EAN 9003172423111
UBB 500683335532
UNSPSC 27112700
Manufacturer article nr  34332798
Do not close this page. This message will disappear, when the page is fully loaded.