text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 1,9 x 22,23


Article number 4J095554
Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 41

Article numbers

Article number 4J095554
EAN 9003172411231
UBB 500683340318
UNSPSC 27112700
Manufacturer article nr  34332838
Do not close this page. This message will disappear, when the page is fully loaded.