text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 230 x 1,5 x 32


Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent structural changes, deformation of the workpiece or cracks when cutting samples in the laboratory. The laboratory cut-off wheels are perfectly suited for wet cutting of laboratory samples in various steel and stainless steel grades in travelling and chop cut. Highest performance values with s

Article number 2Y307149
Application Cutting
Shape Flat
Thickness (mm) 1.5
Disc diameter (mm) 230
Suitable for wet operation Yes
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.5
Disc diameter (mm) 230
Suitable for wet operation Yes
Granulation 80
Suitable for metal Yes
Bore diameter 32
Particle type Corundum
Model 41N

Description

Use PREMIUM laboratory cut-off wheels from Tyrolit to prevent structural changes, deformation of the workpiece or cracks when cutting samples in the laboratory. The laboratory cut-off wheels are perfectly suited for wet cutting of laboratory samples in various steel and stainless steel grades in travelling and chop cut. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article numbers

Article number 2Y307149
EAN 9003171672152
UBB 500572068020
UNSPSC 27110000
Manufacturer article nr  167215
Do not close this page. This message will disappear, when the page is fully loaded.