text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 223040 300 x 3,5 x 32mm


The BASIC cut-off wheel for the petrol saw is a universal tool for cutting large steel cross-sections. Whether you're a professional or a do-it-yourselfer, this cut-off wheel has the potential to become your new favorite tool. This cost-effective cut-off tool makes their job easier while delivering reliable results. With its rugged construction and easy

Article number T6180.300.353
Application Cutting
Shape Flat
Thickness (mm) 3.5
Disc diameter (mm) 300
Granulation 30
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 3.5
Disc diameter (mm) 300
Granulation 30
Suitable for metal Yes
Bore diameter 32
Particle type Corundum
Brand Tyrolit
Model 41H

Description

The BASIC cut-off wheel for the petrol saw is a universal tool for cutting large steel cross-sections. Whether you're a professional or a do-it-yourselfer, this cut-off wheel has the potential to become your new favorite tool. This cost-effective cut-off tool makes their job easier while delivering reliable results. With its rugged construction and easy cutting ability, this cut-off wheel is perfect for work around the house or on the job site.

Article numbers

Article number T6180.300.353
EAN 9003172230405
UBB 500571228849
UNSPSC 27110000
Manufacturer article nr  223040
Do not close this page. This message will disappear, when the page is fully loaded.