text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 223025 115 x 2,5 x 22,23


This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2. 5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Article number T6184.115.272
Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Bore diameter 22.2
Particle type Silicon carbide
Brand Tyrolit
Model 42

Description

This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2. 5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Article numbers

Article number T6184.115.272
EAN 9003172230252
UBB 500504620484
UNSPSC 27110000
Manufacturer article nr  223025
Do not close this page. This message will disappear, when the page is fully loaded.