text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 223023 178 x 3,0 x 22,23


The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your

Article number T6183.178.322
Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 178
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 3
Disc diameter (mm) 178
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 42

Description

The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

Article numbers

Article number T6183.178.322
EAN 9003172230238
UBB 500504619742
UNSPSC 27110000
Manufacturer article nr  223023
Do not close this page. This message will disappear, when the page is fully loaded.