text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 223019 230 x 3,0 x 22,23


This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2. 5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Article number T6181.230.322
Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 230
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 3
Disc diameter (mm) 230
Granulation 30
Bore diameter 22.2
Particle type Silicon carbide
Brand Tyrolit
Model 41

Description

This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2. 5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Article numbers

Article number T6181.230.322
EAN 9003172230191
UBB 500504618264
UNSPSC 27110000
Manufacturer article nr  223019
Do not close this page. This message will disappear, when the page is fully loaded.