text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cutting wheel 223012 115 x 2,5 x 22,23


This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2. 5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Article number T6181.115.272
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Bore diameter 22.2
Particle type Silicon carbide
Brand Tyrolit
Model 41

Description

This BASIC cut-off wheel is suitable for cutting a wide variety of stone materials, including tiles, ceramics as well as bricks. Available in thicknesses between 2. 5 and 3 mm, these tools allow for clean cutting edges. The BASIC cut-off wheel thus offers you a cost-effective option for stone cutting requirements.

Article numbers

Article number T6181.115.272
EAN 9003172230122
UBB 500504609271
UNSPSC 27110000
Manufacturer article nr  223012
Do not close this page. This message will disappear, when the page is fully loaded.