text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 178X1,6X22,23


The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly

Article number 7W518643
Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 178
Granulation 46
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 178
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 41

Description

The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Article numbers

Article number 7W518643
EAN 9003172422732
UBB 500683335383
UNSPSC 27112700
Manufacturer article nr  34332797
Do not close this page. This message will disappear, when the page is fully loaded.