text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 178 x 2,5 x 22,23


The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Article number 2P803763
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 178
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 178
Granulation 30
Suitable for plastic Yes
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 41

Description

The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Article numbers

Article number 2P803763
EAN 9003176370695
UBB 500572046901
UNSPSC 27110000
Manufacturer article nr  637069
Do not close this page. This message will disappear, when the page is fully loaded.