text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150 x 1,5 x 20

Article number 7Q785750
Application Cutting
Shape Flat
Thickness (mm) 1.5
Disc diameter (mm) 150
Granulation 60

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.5
Disc diameter (mm) 150
Granulation 60
Suitable for metal Yes
Bore diameter (mm) 20
Particle type Corundum
Suitable for dry use Yes
Model 41N

Description

PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article numbers

Article number 7Q785750
EAN 9003172820859
UBB 500572062734
UNSPSC 27110000
Manufacturer article nr  282085
Do not close this page. This message will disappear, when the page is fully loaded.