text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150 x 1,2 x 22,23

Article number 7R432974
Application Cutting
Shape Flat
Thickness (mm) 1.2
Disc diameter (mm) 150
Granulation 46
Suitable for metal Yes
Bore diameter 22.2

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.2
Disc diameter (mm) 150
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum

Article numbers

Article number 7R432974
EAN 9003171705676
UBB 500572055803
UNSPSC 27110000
Manufacturer article nr  170567
Do not close this page. This message will disappear, when the page is fully loaded.