text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150 x 1,3 x 22,23

Article number 7F356465
Application Cutting
Shape Flat
Thickness (mm) 1.3
Disc diameter (mm) 150
Granulation 60
Suitable for metal Yes
Bore diameter 22.2

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.3
Disc diameter (mm) 150
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics

Article numbers

Article number 7F356465
EAN 9003170025577
UBB 500572061090
UNSPSC 27110000
Manufacturer article nr  34059905
Do not close this page. This message will disappear, when the page is fully loaded.