text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150 x 1,2 x 22,23

Article number 3C942771
Application Cutting
Shape Flat
Thickness (mm) 1.2
Disc diameter (mm) 150
Granulation 46

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.2
Disc diameter (mm) 150
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Model 41

Description

The PREMIUM 2in1 cut-off wheel for the angle grinder is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high-quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Article numbers

Article number 3C942771
EAN 9003172421650
UBB 500683334964
UNSPSC 27112700
Manufacturer article nr  34332795
Do not close this page. This message will disappear, when the page is fully loaded.