text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150 x 1,6 x 22,23


The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your

Article number 2I097031
Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 150
Granulation 46
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 150
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 41

Description

The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

Article numbers

Article number 2I097031
EAN 9003172409863
UBB 500683344781
UNSPSC 31191500
Manufacturer article nr  34332874
Do not close this page. This message will disappear, when the page is fully loaded.