text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 125X0,75X22,23


The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects t

Article number 0L719347
Application Cutting
Shape Flat
Thickness (mm) 0.75
Disc diameter (mm) 125
Granulation 60
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 0.75
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 41

Description

The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Article numbers

Article number 0L719347
EAN 9003172418209
UBB 500683336118
UNSPSC 27112700
Manufacturer article nr  34332801
Do not close this page. This message will disappear, when the page is fully loaded.