text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cutting wheel 125


PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article number 5W379780
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 20
Particle type Corundum
Suitable for dry use Yes
Brand Tyrolit
Model 41N

Description

PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article numbers

Article number 5W379780
EAN 9003170255905
UBB 500513973676
UNSPSC 27110000
Manufacturer article nr  25590
Do not close this page. This message will disappear, when the page is fully loaded.