text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cutting wheel 125 x 2,0 x 22,23


The PREMIUM CUT AND GRIND cut-off wheel is a perfect universal tool for cutting and grinding. The cut-off wheel, which is made of high-quality materials, has a special deep cut protection and thus ensures maximum safety during cutting. With the CUT AND GRIND you can handle applications such as grinding and deburring as well as cutting and plunge in just

Article number 6J312471
Application Cutting
Shape Cranked
Thickness (mm) 2
Disc diameter (mm) 125
Granulation 46
Packed per 1

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 2
Disc diameter (mm) 125
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 27

Description

The PREMIUM CUT AND GRIND cut-off wheel is a perfect universal tool for cutting and grinding. The cut-off wheel, which is made of high-quality materials, has a special deep cut protection and thus ensures maximum safety during cutting. With the CUT AND GRIND you can handle applications such as grinding and deburring as well as cutting and plunge in just one step.

Article numbers

Article number 6J312471
EAN 9003170019156
UBB 500572041464
UNSPSC 27110000
Manufacturer article nr  34042757
Do not close this page. This message will disappear, when the page is fully loaded.