text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 125 x 1,6 x 22,23


The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Article number 7B094356
Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 125
Granulation 46
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 125
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 41

Description

The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Article numbers

Article number 7B094356
EAN 9003172425238
UBB 500683332984
UNSPSC 27112700
Manufacturer article nr  34332756
Do not close this page. This message will disappear, when the page is fully loaded.