text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 115 x 2,5 x 22,23

Article number 7I139988
Application Cutting
Shape Other
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30

Specifications

Application Cutting
Shape Other
Thickness (mm) 2.5
Disc diameter (mm) 115
Granulation 30
Suitable for metal Yes
Bore diameter (mm) 22.2
Particle type Corundum
Model 27

Description

The BASIC CUT AND GRIND cut-off wheel is a universal tool for all cutting and grinding requirements. This cut-off wheel is designed to cut and grind quickly and efficiently with the angle grinder. With the CUT AND GRIND cut-off wheel, it is possible to handle applications such as grinding, deburring and shaping, as well as cutting and plunge in with just one tool and in one step.

Article numbers

Article number 7I139988
EAN 9003177439421
UBB 500572040888
UNSPSC 27110000
Manufacturer article nr  743942
Do not close this page. This message will disappear, when the page is fully loaded.