text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 100 x 20,0 x 20

Article number 0Z060339
Diameter (mm) 100
Type Other
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum

Specifications

Diameter (mm) 100
Type Other
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 36

Description

Universal use Enhanced economic efficiency Highest quality

Article numbers

Article number 0Z060339
EAN 9003174412502
UBB 500572030236
UNSPSC 27110000
Manufacturer article nr  441250
Do not close this page. This message will disappear, when the page is fully loaded.