text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 100 x 2,5 x 16

Specifications

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 100
Granulation 30
Bore diameter 16
Particle type Silicon carbide
Brand Tyrolit

Article numbers

Article number 6J428626
EAN 9003173680124
UBB 500572052263
UNSPSC 27110000
Manufacturer article nr  368012
Do not close this page. This message will disappear, when the page is fully loaded.