text.skipToContent text.skipToNavigation

TYROLIT Cutting discs 34529726


With the PREMIUM wound compact wheel (Convolute wheel), light deburring work, blending welding seams, removing rust or finishing before polishing are accomplished in no time at all. The machining process does not alter the surface geometry of the workpiece and the edges do not receive chamfering. The durable tool enables operators to achieve an extremel

Article number 0T638063
Max. number of revolutions (1/min) 6000
Shaft diameter (mm) 25.4
Disc diameter (mm) 152
Granulation 9
Suitable for stainless steel Yes
Packed per 2
Full Box only

Specifications

Max. number of revolutions (1/min) 6000
Shaft diameter (mm) 25.4
Disc diameter (mm) 152
Granulation 9
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 25.4
Suitable for wood No
Suitable for paint No
Particle type Other
Nonwoven fabric-fineness Fineness fine
Suitable for filler No

Description

With the PREMIUM wound compact wheel (Convolute wheel), light deburring work, blending welding seams, removing rust or finishing before polishing are accomplished in no time at all. The machining process does not alter the surface geometry of the workpiece and the edges do not receive chamfering. The durable tool enables operators to achieve an extremely uniform surface result and at the same time a very fine finishing can be generated. The compact wheels are available in different hardnesses and specifications.

Article numbers

Article number 0T638063
EAN 8024406571102
UNSPSC 31191500
Manufacturer article nr  34529726
Do not close this page. This message will disappear, when the page is fully loaded.