text.skipToContent text.skipToNavigation

TYROLIT Cutting discs 250X5X32


Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches. They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws. The products are available with different edge profiles, shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

Article number 4I264862
Shaft diameter (mm) 32
Disc diameter (mm) 250
Granulation 60
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Shaft diameter (mm) 32
Disc diameter (mm) 250
Granulation 60
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness medium
Suitable for filler No

Description

Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches. They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws. The products are available with different edge profiles, shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

Article numbers

Article number 4I264862
EAN 9003179012561
UNSPSC 31191500
Manufacturer article nr  901256
Do not close this page. This message will disappear, when the page is fully loaded.