text.skipToContent text.skipToNavigation

TYROLIT Cutting discs 150X2,5X32


Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches. They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws. The products are available with different edge profiles, shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

Article number 1V086730
Shaft diameter (mm) 32
Disc diameter (mm) 150
Granulation 80
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 10
Full Box only

Specifications

Shaft diameter (mm) 32
Disc diameter (mm) 150
Granulation 80
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 32
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness fine
Suitable for filler No

Description

Tyrolit sells a wide assortment of tools tailored to various grinding machines and tooth pitches. They are suitable for dry and wet grinding for HSS, chrome vanadium and stellite saws. The products are available with different edge profiles, shape 1, 1F, 1C, in diameters ranging from 150 to 350 mm.

Article numbers

Article number 1V086730
EAN 9003171236880
UNSPSC 31191500
Manufacturer article nr  123688
Do not close this page. This message will disappear, when the page is fully loaded.