text.skipToContent text.skipToNavigation

TYROLIT Cutting discs 115X1X22,23


The PREMIUM CERABOND X cut-off wheel is your reliable partner for cutting very hard materials as well as workpieces with large cross-sections. The combination of a unique bond system with a self-sharpening ceramic grain achieves a particularly high cutting ability as well as a long tool life and at the same time prevents premature breaking out of the gr

Article number 7W814745
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Packed per 15
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Ceramics
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No

Description

The PREMIUM CERABOND X cut-off wheel is your reliable partner for cutting very hard materials as well as workpieces with large cross-sections. The combination of a unique bond system with a self-sharpening ceramic grain achieves a particularly high cutting ability as well as a long tool life and at the same time prevents premature breaking out of the grain. Thus, with the CERABOND X tools, you are ideally equipped for any challenge.

Article numbers

Article number 7W814745
EAN 9003173135525
UNSPSC 31191500
Manufacturer article nr  34597624
Do not close this page. This message will disappear, when the page is fully loaded.