text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cutting disc BASIC dm  115x1 mm straight stainless steel bore 22.23 mm


The BASIC cut-off wheel for the angle grinder will take your work projects to the next level. This universal tool is perfect for cutting stainless steel sheets, profiles, pipes, bars and solid material. The BASIC cut-off wheel provides a precise cut every time so you can get the job done quickly and efficiently.

Article number 5U818334
Application Cutting
Shape Other
Thickness (mm) 1
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 1
Max. number of revolutions (1/min) 13300
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Brand Tyrolit
Model 41

Description

The BASIC cut-off wheel for the angle grinder will take your work projects to the next level. This universal tool is perfect for cutting stainless steel sheets, profiles, pipes, bars and solid material. The BASIC cut-off wheel provides a precise cut every time so you can get the job done quickly and efficiently.

Article numbers

Article number 5U818334
EAN 9003172409689
UBB 500683343536
UNSPSC 27112700
Manufacturer article nr  34332868
Do not close this page. This message will disappear, when the page is fully loaded.