text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Standard 2-in-1 115 x 22.23 x 1mm 10-Piece


The STANDARD 2in1 cut-off wheel, in the practical advantage box of 10 or 50 pieces, is the solution for those looking for a powerful tool for cutting metal sheets, profiles, pipes, bars and solid material made of steel and stainless steel. It allows you to work comfortably, provides precise and reliable results and is designed for a long lifetime. This

Article number 0E610305
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand Tyrolit
Type Cut-Off Wheel

Description

The STANDARD 2in1 cut-off wheel, in the practical advantage box of 10 or 50 pieces, is the solution for those looking for a powerful tool for cutting metal sheets, profiles, pipes, bars and solid material made of steel and stainless steel. It allows you to work comfortably, provides precise and reliable results and is designed for a long lifetime. This cut-off wheel is the perfect choice for those who want to tackle cutting jobs with maximum efficiency.

Article numbers

Article number 0E610305
EAN 9009012024845
UNSPSC 31191500
Manufacturer article nr  34425011
Do not close this page. This message will disappear, when the page is fully loaded.