text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Premium 2-in-1 125 x 22.23 x 1mm 50-Piece


The PREMIUM 2in1 cut-off wheel, in the practical advantage box of 10 or 50 pieces, is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high quality materials, this cut-off wheel offers excellent durability and longe

Article number 6X296831
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand Tyrolit
Type Cut-Off Wheel

Description

The PREMIUM 2in1 cut-off wheel, in the practical advantage box of 10 or 50 pieces, is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, this tool is the ideal choice for cutting steel and stainless steel. Made from high quality materials, this cut-off wheel offers excellent durability and longevity. Get the job done quickly and efficiently with this unique cut-off wheel.

Article numbers

Article number 6X296831
EAN 9009013038933
UNSPSC 31191500
Manufacturer article nr  34545192
Do not close this page. This message will disappear, when the page is fully loaded.