text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Basic 2-in-1 41 Form 125 x 22.23 x 1mm 10-Piece


The BASIC 2in1 cut-off wheel, in a convenient value box of 10, is the perfect tool for all cutting tasks. Whether it's metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, this cut-off wheel has you covered. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professi

Article number 1B784884
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness medium
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand Tyrolit
Type Cut-Off Wheel

Description

The BASIC 2in1 cut-off wheel, in a convenient value box of 10, is the perfect tool for all cutting tasks. Whether it's metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, this cut-off wheel has you covered. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

Article numbers

Article number 1B784884
EAN 9009012025286
UNSPSC 31191500
Manufacturer article nr  34427331
Do not close this page. This message will disappear, when the page is fully loaded.