text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 30 Grit Coarse Premium 41H Form A24R-BFP 300 x 25.4 x 3.5mm


The special feature of this PREMIUM rail cut-off wheel is its integrated reduction bush, which allows it to be used on machines with 20 mm and 25. 4 mm mounting. In addition, it is comfortable in application and at the same time enormously easy cutting and durable, even under extreme application conditions. Therefore, it is an ideal tool for the experie

Article number 2D025914
Application Cutting
Shape Flat
Thickness (mm) 3.5
Disc diameter (mm) 300
Granulation 30
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 3.5
Disc diameter (mm) 300
Granulation 30
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 25.4
Suitable for wood No
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand Tyrolit
Type Cut-Off Wheel

Description

The special feature of this PREMIUM rail cut-off wheel is its integrated reduction bush, which allows it to be used on machines with 20 mm and 25. 4 mm mounting. In addition, it is comfortable in application and at the same time enormously easy cutting and durable, even under extreme application conditions. Therefore, it is an ideal tool for the experienced rail professional for efficient cutting using petrol saw.

Article numbers

Article number 2D025914
EAN 9003173097175
UNSPSC 31191500
Manufacturer article nr  34517333
Do not close this page. This message will disappear, when the page is fully loaded.