text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cup brush 80 x 25 x M14

Article number 4O585297
Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 80
Brand Tyrolit

Specifications

Design Bowl
Material Steel
Pin connection No
Brush diameter (mm) 80
Brand Tyrolit

Description

The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Article numbers

Article number 4O585297
EAN 9003178908643
UBB 500572038585
UNSPSC 27111907
Manufacturer article nr  890864
Do not close this page. This message will disappear, when the page is fully loaded.