text.skipToContent text.skipToNavigation

Tyrolit Cup brush 80 x 25 x M14-2

Article number 6I806414
Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 80

Specifications

Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 80
Brand TYROLIT

Description

PREMIUM Shield cup brushes for angle grinders offer maximum safety and efficiency when working on steel thanks to their transparent protection. Due to the composition of brassed steel wire, corrosion is permanently prevented. This tool is available in different designs. While the designs with knotted wire (DW) are predestined for soft, sensitive materials and light impurities, wire brushes with knotted wire (DZ) are suitable for heavy work, heavy impurities and for removing paints and lacquers.

Article numbers

Article number 6I806414
EAN 9003170013260
UBB 500572037181
UNSPSC 27111907
Manufacturer article nr  34023823
Do not close this page. This message will disappear, when the page is fully loaded.