text.skipToContent text.skipToNavigation

Tyrolit Cup brush 75 x 20 x M14-2

Article number 1R059548
Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 75

Specifications

Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 75

Description

PREMIUM Shield cup brushes for angle grinders offer maximum safety and efficiency when working on steel thanks to their transparent protection. Due to the composition of brassed steel wire, corrosion is permanently prevented. This tool is available in different designs. While the designs with knotted wire (DW) are predestined for soft, sensitive materials and light impurities, wire brushes with knotted wire (DZ) are suitable for heavy work, heavy impurities and for removing paints and lacquers.

Article numbers

Article number 1R059548
EAN 9003170013048
UBB 500572038742
UNSPSC 27111907
Manufacturer article nr  34023780
Do not close this page. This message will disappear, when the page is fully loaded.