text.skipToContent text.skipToNavigation

Tyrolit Cup brush 70X15X25-6X30


The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on workpieces made of steel. The high-performance tool offers the best lifetime and supports you in demanding work such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of steel. In addition, it can be us

Article number 2N576494
Design Bowl
Pin connection Yes
Brush diameter (mm) 70
Brand Tyrolit
Packed per 25
Full Box only

Specifications

Design Bowl
Pin connection Yes
Brush diameter (mm) 70
Brand Tyrolit

Description

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on workpieces made of steel. The high-performance tool offers the best lifetime and supports you in demanding work such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of steel. In addition, it can be used to carry out deburring work efficiently, making the Tyrolit cup shank brush universal in a wide range of tasks.

Article numbers

Article number 2N576494
EAN 9003178907745
UBB 500572212560
UNSPSC 27111907
Manufacturer article nr  890774
Do not close this page. This message will disappear, when the page is fully loaded.