text.skipToContent text.skipToNavigation

Tyrolit Cup brush 70 x 15 x 25-6 x 30

Article number 5R682107
Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection Yes
Brush diameter (mm) 70

Specifications

Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection Yes
Brush diameter (mm) 70
Brand Tyrolit

Description

The BASIC cup shank brushes for the straight grinder are suitable for machining hard-to-reach areas on workpieces made of steel. The tool supports you in demanding work such as removing paint and rust, cleaning welding seams, and for surface preparation and finishing of steel. Additionally, it can be used to efficiently perform deburring work, making Tyrolit's cup shank brush universal in a wide range of tasks. The SM version of the knotted DW brushes additionally prevents corrosion on the workpiece by using brassed steel wire.

Article numbers

Article number 5R682107
EAN 9003172021546
UBB 500683314172
UNSPSC 27112700
Manufacturer article nr  34276010
Do not close this page. This message will disappear, when the page is fully loaded.