text.skipToContent text.skipToNavigation

Tyrolit Cup brush 60 x 16 x M14

Article number 6U014279
Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 60
Brand Tyrolit

Specifications

Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 60
Brand Tyrolit

Description

The PREMIUM cup brush for the angle grinder is perfect for highly efficient work on large stainless steel surfaces. Best standing times and impressive results are guaranteed with this product. The cup brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of stainless steel. Additionally, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your requirements from delicate (DW) to coarse (DZ).

Article numbers

Article number 6U014279
EAN 9003178961679
UBB 500572034113
UNSPSC 27111907
Manufacturer article nr  896167
Do not close this page. This message will disappear, when the page is fully loaded.