text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cup brush 60 x 15 x 20-6 x 30

Article number 8K662379
Design Bowl
Material Steel
Pin connection Yes
Brush diameter (mm) 60
Brand Tyrolit

Specifications

Design Bowl
Material Steel
Pin connection Yes
Brush diameter (mm) 60
Brand Tyrolit

Description

For removing rust, cleaning welding seams and for surface preparation and finishing of steel Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring Especially suitable for hard-to-reach places due to their shape Universal tool with maximum brush life Powerful tool For removing rust, cleaning welding seams and for surface preparation and finishing of steel Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring Especially suitable for hard-to-reach places due to their shape Universal tool with maximum brush life Powerful tool

Article numbers

Article number 8K662379
EAN 9003178907646
UBB 500572212230
UNSPSC 27111907
Manufacturer article nr  890764
Do not close this page. This message will disappear, when the page is fully loaded.