text.skipToContent text.skipToNavigation

Tyrolit Cup brush 50

Article number 0R720200
Design Bowl
Material Brass
Pin connection Yes
Brush diameter (mm) 50
Brand Tyrolit

Specifications

Design Bowl
Material Brass
Pin connection Yes
Brush diameter (mm) 50
Brand Tyrolit

Description

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on workpieces made of nonferrous metals. The high-performance tool offers the best standing times and supports you in demanding work such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing. In addition, deburring work can be carried out efficiently with it. The cup shank brush from Tyrolit can be used universally for a wide range of tasks and, thanks to the brass wire, achieves the highest quality results on workpieces made of nonferrous metals.

Article numbers

Article number 0R720200
EAN 9003170234702
UBB 500513909829
UNSPSC 27111907
Manufacturer article nr  23470
Do not close this page. This message will disappear, when the page is fully loaded.