text.skipToContent text.skipToNavigation

Tyrolit Cup brush 40 x 10 x 15-6 x 30

Article number 2K978479
Design Bowl
Material Steel
Pin connection Yes
Brush diameter (mm) 40
Brand Tyrolit

Specifications

Design Bowl
Material Steel
Pin connection Yes
Brush diameter (mm) 40
Brand Tyrolit

Description

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on workpieces made of steel. The high-performance tool offers the best lifetime and supports you in demanding work such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of steel. In addition, it can be used to carry out deburring work efficiently, making the Tyrolit cup shank brush universal in a wide range of tasks.

Article numbers

Article number 2K978479
EAN 9003178907561
UBB 500572211653
UNSPSC 27111907
Manufacturer article nr  890756
Do not close this page. This message will disappear, when the page is fully loaded.