text.skipToContent text.skipToNavigation

Tyrolit Cup brush 40 x 10 x 15-6 x 30

Article number 0B207609
Design Bowl
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 40
Brand Tyrolit

Specifications

Design Bowl
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 40
Brand Tyrolit

Description

The PREMIUM cup shank brushes for the straight grinder are ideal for machining hard-to-reach areas on stainless steel workpieces. The high-performance tool offers the best standing time and supports you in demanding tasks such as removing paint and rust, cleaning welding seams, as well as for surface preparation and finishing of stainless steel. In the process, the high-quality stainless steel wire prevents rusting of the workpiece. In addition, it can be used to carry out deburring work efficiently, making the Tyrolit cup shank brush universal for a wide range of tasks and guaranteeing the best results.

Article numbers

Article number 0B207609
EAN 9003178907578
UBB 500572209699
UNSPSC 27111907
Manufacturer article nr  890757
Do not close this page. This message will disappear, when the page is fully loaded.